Federal Signal
Bezel, Plastic, 1-1/2in L, 5in H, 1-1/2in W
Mfr # MPSMW9-1
Zoro # G9782787
$16.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Length 1 1/2 in
- Width 1 1/2 in
- For Use With Mfr. No. MPSW9-R, MPSW9-B, MPSW9-W, MPSW9-A
- Color Silver
Explore More Products
- DISCO Universal Aluminum Rivet Assort, 636 PCS 8651
- DISCO Blk Nyln Ret Assrtmnt Adj Red Tray W/Clr Lid 8687RCP
- DISCO Blue/Ntrl Nyln Door Clip 9.5mm Hole Size 14mm Stem L PK25 13250PK
- MIDWEST FASTENER 1/4"-20 x 1" Coarse Thread Hex Washer Head Body Bolts 8PK 31462
- DISCO Blk Rubber Bumpers 17/64" Hole 5/16" Stem L PK25 13263PK
- BRIGHTON-BEST Fender Washer - 1/4" x 1-1/4" - Steel - Zinc CR+3 - Pkg of 100 - BBI P36145 P36145
- DISCO Window Reg Lft Rear Clips Ford Focus 2000-2008 13596PK
- DISCO Toyota Retainer Assortment, 560 pcs. 8694
- DISCO Blk Nyln Bumper Filler Clip OA 17mm Height 30mm L PK10 10971PK
- ZORO SELECT Import Door Lock Rod End Clip, 128 Pc 8133
- DISCO Universal Moulding Clips 10-24X3/4" Stud Size PK15 344PK15
- Federal Signal Automotive Body Clips