Buckeye Fire Equipment
Fire Extinguisher, 2A:C, Water Mist, 2.5 lb
Mfr # 51000
Zoro # G9783261
$284.90
30% off
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fire Extinguisher Class AC
- Capacity 2.5 lb
- Extinguish Agent Type Deionized Water
- Discharge Time 71 to 75 sec
- Range Max. 10 ft
Explore More Products
- BUCKEYE FIRE EQUIPMENT Fire Extinguisher, 2A, Water, 2.5 gal 50000
- BUCKEYE FIRE EQUIPMENT Fire Extinguisher, 1A:20B:C, Dry Chemical, 10 lb 11351
- BUCKEYE FIRE EQUIPMENT Fire Extinguisher, 60B:C, Dry Chemical, 20 lb 12651
- BUCKEYE FIRE EQUIPMENT Automatic Spot Protection, 10A:120B:C, Dry Chemical, 20 lb 82021
- BUCKEYE FIRE EQUIPMENT Wheeled Fire Extinguisher, 30A:240B:C, Dry Chemical, 125 lb 30110
- BUCKEYE FIRE EQUIPMENT Fire Extinguisher, 60B:C, Dry Chemical, 20 lb 12650
- BUCKEYE FIRE EQUIPMENT Wheeled Fire Extinguisher, 30A:240B:C, Dry Chemical, 125 lb 31120
- BUCKEYE FIRE EQUIPMENT Wheeled Fire Extinguisher, 10A:120B:C, Clean Agent, 150 lb 71500
- BUCKEYE FIRE EQUIPMENT Fire Extinguisher, 4A:60B:C, Dry Chemical, 20 lb 12351
- FIRST ALERT FE2A10GR FIRE EXTINGUISHER 5 LB COMPLI HOME2
- BUCKEYE FIRE EQUIPMENT Fire Extinguisher, 10B:C, Dry Chemical, 2.5 lb 13415
- Buckeye Fire Equipment Fire Extinguishers