Buckeye Fire Equipment
Fire Extinguisher, 2A, Water, 2.5 gal
Mfr # 50000
Zoro # G9783277
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fire Extinguisher Class A
- Capacity 2.5 gal
- Extinguish Agent Type Water
- Discharge Time 48 to 52 sec
- Range Max. 55 ft
Explore More Products
- BUCKEYE FIRE EQUIPMENT Fire Extinguisher, 10B:C, Dry Chemical, 2.5 lb 13415
- BUCKEYE FIRE EQUIPMENT Fire Extinguisher, 60B:C, Dry Chemical, 20 lb 12650
- BUCKEYE FIRE EQUIPMENT Fire Extinguisher, 1A:20B:C, Dry Chemical, 10 lb 11350
- BUCKEYE FIRE EQUIPMENT Fire Extinguisher, 1A:20B:C, Dry Chemical, 10 lb 11351
- BUCKEYE FIRE EQUIPMENT Wheeled Fire Extinguisher, 30A:320B:C, Dry Chemical, 300 lb 32120
- BUCKEYE FIRE EQUIPMENT Fire Extinguisher, 20B:C, Dry Chemical, 10 lb 11651
- BUCKEYE FIRE EQUIPMENT Fire Extinguisher, 4A:60B:C, Dry Chemical, 20 lb 12351
- BUCKEYE FIRE EQUIPMENT Wheeled Fire Extinguisher, 10A:120B:C, Clean Agent, 150 lb 71500
- BUCKEYE FIRE EQUIPMENT Wheeled Fire Extinguisher, 30A:320B:C, Dry Chemical, 300 lb 32110
- AMEREX Fire Extinguisher, 1A:10B:C, Dry Chemical, 2.5 lb B417TC
- AMEREX Fire Extinguisher, Class ABC, UL Rating 2A:10B:C, Discharge Time 14 sec, 5 lb capacity, 18 ft Range B424
- Buckeye Fire Equipment Fire Protection