Shop Alternate Products
This Product is Discontinued
Friedrich
Window Air Conditioner, 115, Cool Only, 5200 BtuH, 18-9/16" W. (Discontinued)
Mfr # CP05G10
Zoro # G9786332
Free Shipping & Returns
This Product is Discontinued
Key Features
- Voltage 115V
- Operation Mode Cool Only
- BtuH Cooling 5200
- Width 18-1/2"
- Height 12"