- Home
- /
- Safety
- /
- Personal Protective Equipment (PPE)
- /
- Gloves & Hand Protection
- /
- Cut-Resistant Gloves
- /
- Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, XL, 1 PR
Shop Alternate Products
This Product is Discontinued
Condor
Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, XL, 1 PR (Discontinued)
Mfr # 30YP31
Zoro # G9786673
This Product is Discontinued
Key Features
- ANSI/ISEA Cut Level A2
- Size XL
- Color Gray
- Glove Coating Material Polyurethane
- Palm Material Polyurethane
Customers Also Purchased
- Brand Condor
-
MFR #
30YP31
-
Zoro #
G9786673
- UPC # 190735065839
- Country of Origin Pakistan
- Category Cut-Resistant Gloves
Dimensions
Size | XL |
Glove Length | 10" |
Glove Size | XL |
Length | 11-1/4" |
Glove Length Style | Standard |
Size- Alpha | XL |
Size- Numeric | 10 |
Details
Item | Cut Resistant Coated Gloves |
ANSI/ISEA Cut Level | A2 |
Color | Gray |
Glove Coating Material | Polyurethane |
Palm Material | Polyurethane |
Cuff Style | Knit |
Glove Hand Style | Left and Right |
Finger Style | Full |
Puncture Resistant | Yes |
Series | Condor |
Abrasion Resistant | Yes |
Finger Material | Dyneema(R) |
Hand | Right/Left |
Coating Coverage | Palm/Fingertips |
Back Material | HPPE |
Weight | 0.18 lb. |
Cut | Continuous |
Glove Coating Finish | Smooth |
ANSI Cut Grams | 680 |
Stitching Material | Dyneema(R) |
Gauge | 13 |
ANSI Abrasion Cycles | 20,000 |
Thumb Style | Wing |
ANSI Puncture Newtons | 121 |
ANSI/ISEA Abrasion Level | 6 |
ANSI/ISEA Puncture Force | 121 |
Coating Finish | Smooth |
Cut Resistant | Yes |
Glove Lining Material - Cut Resistant | Dyneema(R) |
Lining | HPPE |
Coating Material | Polyurethane |
Application | Assembly Involving Small Sharp Components, Glass, Plastics Injection and Molding, Sheet Metal Assembly, Handling Sharp, Small Parts |
Suggested Use Environment | Dry |
Glove Coating Coverage | Palm |
Cuff | Knit |
ANSI/ISEA Puncture Level | 3 |
Standards | ANSI/ISEA 105 |
Silicone-Free | No |
Latex-Free | No |
Brand and Series | Condor |
ANSI/ISEA Cut Level - 2011 | 2 |
Glove Materials | Dyneema(R) |
ANSI/ISEA Cut Load | 680 |
ANSI/ISEA Abrasion Cycles | 20,000 |
ANSI/ISEA Cut Grams | 680 |
Glove Coating Cover | Palm |
Hand Style | Left and Right |
Palm Coating Material | Polyurethane |
Coating Type | Dipped |
Touchscreen Compatible | No |
Double-Dipped | No |
Color (Knit/Coating) | Gray / Gray |
Knit Material Color | Gray |
Knit Material | Dyneema(R) |
Includes Reinforced Thumb Crotch | No |
Material (Thck) | Dyneema(R) |
Glove Construction | Seamless Knit |
Color Family | Gray |
Glove Coating Color | Gray |
Description
Coated Gloves, ANSI/ISEA Cut Level A2, Glove Style Knit, Knit Material Dyneema(R), ANSI/ISEA Abrasion Level 5, Standards ANSI/ISEA 105, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov