Climax Metal Products
Shaft Collar, Clamp, 1Pc, 1/4 In, Steel
Mfr # 1C-025
Zoro # G9787337
$3.24
10% off
$2.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Black Oxide Steel
- Number of Pieces 1
- Collar Style Clamp
- Outside Dia. 11/16 in
- Dimension Type Inch
Explore More Products
- CLIMAX METAL PRODUCTS Shaft Collar, Clamp, 1Pc, 5/16 In, Steel 1C-031
- CLIMAX METAL PRODUCTS Shaft Collar, Clamp, 1Pc, 3/16 In, Steel 1C-018
- CLIMAX METAL PRODUCTS 1 1/4" ID Set Screw Collar, Stl, Unpltd C-125-DT
- CLIMAX METAL PRODUCTS 20mm ID Metric Set Collar, Stl, Bo MC-20
- CLIMAX METAL PRODUCTS Shaft Collar, Clamp, 1Pc, 5/8 In, SS 1C-062-S
- CLIMAX METAL PRODUCTS 3/4"-10 ID Split Threaded Collar, Stl, Bo ISTC-075-10
- CLIMAX METAL PRODUCTS Shaft Collar, Std, SetScrew, 5/16inBoredia CRC-031-S
- CLIMAX METAL PRODUCTS 15mm ID Split With Relief Cut Metric Clamp Collar, Ss M1C-15-S
- CLIMAX METAL PRODUCTS 75mm ID 2Pc Metric Clamp Collar, Ss M2C-75-S
- RULAND Shaft Collar, Clamp, 1Pc, 1-1/2 In, Steel CL-24-F
- DAYTON Shaft Collar, Set Screw, 1/2 In, Plastic 1F504
- Climax Metal Products Couplings, Collars, & Adapters