Zoro Select
#6-40 Socket Head Cap Screw, Black Oxide Steel, 1/4 in Length, 100 PK
Mfr # U07566.013.0025
Zoro # G9787486
$8.80
21% off
$6.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Screw Head Type Flat
- Drive Type Hex
- Drive Size 5/64 in
- Material Steel
Explore More Products
- ZORO SELECT #6-32 Socket Head Cap Screw, Black Oxide Steel, 1/2 in Length, 100 PK U07410.013.0050
- ZORO SELECT #6-32 Socket Head Cap Screw, Black Oxide Steel, 1/4 in Length, 100 PK U07410.013.0025
- ZORO SELECT #6-40 Socket Head Cap Screw, Black Oxide Steel, 3/8 in Length, 100 PK U07566.013.0037
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Plain Stainless Steel, 100 mm Length, 25 PK M51060.100.0100
- ZORO SELECT M14-2.00 Socket Head Cap Screw, Black Oxide Steel, 200 mm Length, 10 PK M07000.140.0200
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 200 mm Length, 25 PK M07000.080.0200
- ZORO SELECT 7/8"-14 Socket Head Cap Screw, Black Oxide Steel, 4-1/2 in Length 5MYE5
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Zinc Plated Steel, 55 mm Length, 50 PK M07470.100.0055
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Plain Stainless Steel, 3 in Length ZPS44038C38
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Black Oxide Steel, 1 in Length, 100 PK FHSIA0310100USA-100BX
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1-3/4 in Length, 10 PK U51030.050.0175
- Zoro Select Socket Head Cap Screws