- Home
- /
- Test Instruments & Gauges
- /
- Temperature & Humidity Measuring
- /
- Thermal Imagers
- /
- Infrared Camera, 50 mK, -4 Degrees to 1112 Degrees F, Manual Focus
Shop Alternate Products
This Product is Discontinued
Cordex
Infrared Camera, 50 mK, -4 Degrees to 1112 Degrees F, Manual Focus (Discontinued)
Mfr # TC7000
Zoro # G9788152
Free Shipping & Returns
This Product is Discontinued
Key Features
- IR Detector Resolution 320 x 240 Pixels
- Temp. Range (F) - Infrared -4 Degrees to 1112 Degrees
- Temp. Range (C) - Infrared -20 Degrees to 600 Degrees
- Temp. Accuracy (F) - Infrared +/-2.0% or +/-2.0 Degrees
- Field of View 25 Degrees Horizontal x 19 Degrees Vertical
Customers Also Purchased
- Brand Cordex
-
MFR #
TC7000
-
Zoro #
G9788152
- UPC # 767674913776
- Country of Origin United Kingdom
- Category Thermal Imagers
Dimensions
Display Size | 3.1" |
Manufacturers Warranty Length | 1 yr |
Details
Item - Infrared Camera | Infrared Camera |
Item | Infrared Camera |
IR Detector Resolution | 320 x 240 Pixels |
Temp. Range (F) - Infrared | -4 Degrees to 1112 Degrees |
Temp. Range (C) - Infrared | -20 Degrees to 600 Degrees |
Temp. Accuracy (F) - Infrared | +/-2.0% or +/-2.0 Degrees |
Field of View | 25 Degrees Horizontal x 19 Degrees Vertical |
Thermal Resolution | 76,800 Pixels |
Focus Method | Manual |
Spectral Response - Infrared | 8.0 to 14.0um |
Field of View - IR Camera | 25.0 Degrees Horizontal x 19.0 Degrees Vertical |
Focus Distance - Infrared | Minimum of 0.40m |
Thermal Sensitivity - IR Camera | 50 mK |
Detector Resolution - Infrared | 320 x 240 Pixels |
Display - IR Camera | 3.1 in High Contrast Landscape Color LCD |
Display Resolution - IR Camera | 320 x 240 Pixels |
Temp. Range (F) | -4 Degrees to 1112 Degrees |
Ambient Temp. Range | 14 Degrees to 104 Degrees F (-10 Degrees to 40 Degrees C) |
Ambient Temp. Range (F) | 14 Degrees to 104 Degrees |
Data Logging - Instrument | Yes |
Includes | Standard 7mm Lens,Transport Case,Lens Cap,Battery,USB Cable,CorDEX CONNECT Database/Reporting Software and Instructions |
Focus Range | 0.4m to Infinity |
NIST Certified | Yes |
Thermal Sensitivity | 50 mK |
Spectral Response | 8 to 14um |
Data Logging | Yes |
Display | 3.1" Color LCD |
Articulating Lens | Yes |
Temp. Accuracy (C) - Infrared | +/-2.0% or +/-2.0 Degrees Whichever is Greater |
Temp. Range (C) | -20 Degrees to 600 Degrees |
Special Features | Intrinsically safe Zone 1 IIC T4, ISOTherms,Temperature Differentials,Dynamic IR window Correction,RFID Reader,Voice Comment and Playback |
Emissivity | Adjustable 0.10 to 1.00 |
Image Frequency | 9 Hz |
Wireless | No |
Frame Rate - IR Camera | 9 Hz |
Display Type | High Contrast Landscape LCD |
Focus Range - Infrared | 0.40m to Infinity |
Temp. Accuracy | +/-2% |
File Formats | JPEG, WAV, AVI |
Description
Infrared Camera, Temp. Range (F) - Infrared -4 Degrees to 1112 Degrees , Temp. Range (C) - Infrared -20 Degrees to 600 Degrees , Field of View - IR Camera 25.0 Degrees Horizontal x 19.0 Degrees Vertical, Focus Distance - Infrared Minimum of 0.40m, Focus Method Manual, Thermal Sensitivity - IR Camera 50 mK, Detector Resolution - Infrared 320 x 240 Pixels, Display - IR Camera 3.1 in High Contrast Landscape Color LCD, Display Resolution - IR Camera 320 x 240 Pixels, Data Logging - Instrument Yes
- Hazardous material