Fill-Rite
Fuel Transfer Pump, 12VDC, 15 GPM, 1/4 HP, Cast Iron, 1 in. NPT Inlet
Mfr # FR1204H
Zoro # G9791521
Free Shipping & Returns
$321.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12V DC
- HP 1/4
- Housing Material Cast Iron
- GPM 15 gpm
- Inlet Size 1 in
Replacement Parts
Explore More Products
- FILL-RITE Fuel Transfer Pump, 24V DC, 15 gpm Max. Flow Rate , 1/4 HP, Cast Iron, 1 in Inlet FR2404H
- FILL-RITE Fuel Transfer Pump, 12V DC, 20 gpm Max. Flow Rate , 1/4 HP, Cast Iron, 1 in MNPT Inlet FR4210H
- FILL-RITE Fuel Transfer Pump, 12V DC, 15 gpm Max. Flow Rate , 1/4 HP, Cast Iron, 1 in Inlet FR1210HA
- FILL-RITE Fuel Transfer Pump, 10 gpm Max. Flow Rate , Cast Iron, 1 in NPT Inlet FR110
- FILL-RITE Fuel Transfer Pump, 12V DC, 8 gpm Max. Flow Rate , 1/5 HP, Cast Iron, 3/4 in MNPT Inlet RD812NP
- FILL-RITE Fuel Transfer Pump, 115V AC, 20 gpm Max. Flow Rate , 1/3 HP, Cast Iron, 1-1/4 in MNPT Inlet FR701V
- FILL-RITE Fuel Transfer Pump, 12V DC, 13 gpm Max. Flow Rate , 1/4 HP, Polypropylene, 1 in NPT Inlet SS420B
- FILL-RITE Fill-Rite NX25DDCNB-AA, DC Fuel Transfer Pump w/ 20" Telescoping Pipe, 25 GPM, 2" Bung Mount NX25DDCNB-AA
- FILL-RITE Fuel Transfer Pump, 24V DC, 15 gpm Max. Flow Rate , 1/4 HP, Cast Iron, 1 in MNPT Inlet FR2411H
- JABSCO Flat Tank Oil Changer System - 3-1/2 Gallon Tank - 12V 17860-2012
- DEWAY Automatic Battery Powered Fuel Transfer Pump with Auto-Stop WAYPUMP01
- Fill-Rite Fuel Transfer Pumps