Kraft Tool
Concrete Finishing Broom, 36 in. L, Wood
Mfr # CC456-01
Zoro # G9792115
$95.95
48% off
$48.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Soft Finish
- Application Concrete Finishing
- For Use With Decorative Concrete
- Width (In.) 1 in
- Length (In.) 36 in
Explore More Products
- KRAFT TOOL Concrete Finishing Broom Head, 48 in, Wood CC173
- KRAFT TOOL Stone Tracer Tool, 2" Bit, 7/8" dia. BL382
- KRAFT TOOL Joint Touch-Up Roller, Wedge, 1/2" CC569
- KRAFT TOOL Stone Pitching Tool, 3" Bit, 1-1/8" dia. BL381
- KRAFT TOOL Magnesium Asphalt Rake Head, 42 GG627-01
- KRAFT TOOL Replacement Roller, Shaft, 18" CC949
- KRAFT TOOL Stone Pitching Tool, 2-1/2" Bit, 1" dia. BL379
- KRAFT TOOL Water Utility Stamp CF405
- KRAFT TOOL Fresno/Broom Button, 2 Hole CC666
- TOMAHAWK POWER 37.7cc Gas Concrete Power Screed and 14ft Aluminum Board Straight Edge TVSA-T + TSB14-E
- BON TOOL Bon 82-277 3 1/2" Plastic Rebar Chair (500/Pkg) 82-277
- Kraft Tool Concrete & Masonry Tools