Shop Alternate Products
This Product is Discontinued
Steelmaster
60 unit capacity Steel Key Cabinet (Discontinued)
Mfr # 2019060AKA03
Zoro # G9792431
Free Shipping & Returns
This Product is Discontinued
Key Features
- Material Steel
- Color Sand
- For Use With Keys
- Height 12 1/8 in
- Includes (1) Key Tags, Out Key Tags and Location Charts