Hyde
Putty Knife, Length 7 1/2 in, Blade Width 1 1/2 in, Carbon Steel, Black
Mfr # 04151
Zoro # G9792903
$2.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Width 1 1/2 in
- Blade Material Carbon Steel
- Blade Length 3 1/4 in
- Overall Length 7 1/2 in
- Color Black
Explore More Products
- HYDE Putty Knife, Stiff, 1-1/2", SS 06158
- HYDE Flexible Putty Knife, 2", Polypropylene 05520
- HYDE Knife Taping Wall Ss Pro 12In 09373
- HYDE Knife Putty Steel Flex 1-1/2In 06108
- HYDE Scraper, Stiff, 2", Brass 02320
- HYDE Scraper, Stiff, 3", Carbon Steel 12050
- HYDE 6 Flex Joint Knife 4851
- HYDE 5 in. Prostnls Hh Flex Joint Knf 06778 6778
- HYDE 212 Carb Scraper 10620
- WARNER 4" Flex Plastic Joint Knife 905
- HYDE SCRAPR WALL3""FLEX HYDE 02350
- Hyde Drywall and Plastering Tools