Shop Alternate Products
This Product is Discontinued
Condor
No Smoking Sign, 7" Height, 10" Width, Plastic, English (Discontinued)
Mfr # 34GK53
Zoro # G9800603
This Product is Discontinued
Key Features
- Header No Header
- Legend Smoking In Designated Areas Only
- Width 10 in
- Height 7 in
- Sign Material Plastic