Shop Alternate Products
This Product is Discontinued
Kishigo
Vest, Breakaway, Class 2, Lime, XL (Discontinued)
Mfr # 1505B-XL
Zoro # G9804812
This Product is Discontinued
Key Features
- Color Yellow/Green
- ANSI Class 3
- Back Stripe Pattern U-Block
- Number of Pockets with Closure 0
- Gender Unisex