Shop Alternate Products
This Product is Discontinued
Zoro Select
Carton Truck, 1400 lb. Cap, 54inL, 30inW (Discontinued)
Mfr # CP248-P5-B5 GP
Zoro # G9805564
Free Shipping & Returns
This Product is Discontinued
Key Features
- Overall Height 70 in
- Overall Length 54 in
- Overall Width 30 in
- Color Gray
- Load Capacity 1400 lb