Durham Mfg
Prime Cold Rolled Steel Revolving Storage Bin, 28 in D x 65 1/2 in H x 28 in W, 10 Shelves, Gray
Mfr # 1210-95
Zoro # G9807603
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$1,230.99
Key Features
- Overall Width 28 in
- Overall Depth 28 in
- Overall Height 65 1/2 in
- Color Gray
- Number of Shelves 10
Explore More Products
- DURHAM MFG Prime Cold Rolled Steel Revolving Storage Bin, 17 in D x 17 3/8 in H x 17 in W, 4 Shelves, Gray 1104-95
- DURHAM MFG Pigeonhole Bin Unit, 40 Compartments, 12 in D x 23 7/8 in H x 33 3/4 in W, Steel 359-95
- DURHAM MFG Prime Cold Rolled Steel Pigeonhole Bin Unit, 12 in D x 64 1/2 in H x 33 3/4 in W, 14 Shelves, Gray 745-95
- DURHAM MFG Prime Cold Rolled Steel Revolving Storage Bin, 44 in D x 57 1/2 in H x 44 in W, 5 Shelves, Gray 1535-95
- DURHAM MFG Prime Cold Rolled Steel Revolving Storage Bin, 58 in D x 66 5/16 in H x 58 in W, 5 Shelves, Gray 1605-95
- DURHAM MFG Prime Cold Rolled Steel Pigeonhole Bin Unit, 12 in D x 42 in H x 33 3/4 in W, 5 Shelves, Gray 351-95
- DURHAM MFG Prime Cold Rolled Steel Revolving Storage Bin, 34 in D x 34 1/2 in H x 34 in W, 4 Shelves, Gray 1304-95
- DURHAM MFG Prime Cold Rolled Steel Revolving Storage Bin, 28 in D x 40 3/8 in H x 28 in W, 6 Shelves, Gray 1206-95
- DURHAM MFG Prime Cold Rolled Steel Revolving Storage Bin, 28 in D x 46 5/8 in H x 28 in W, 6 Shelves, Gray 1207-95
- GLOBAL EQUIPMENT Mobile Double Sided Bin Rack Without Bins 235216
- DURHAM MFG Prime Cold Rolled Steel Pigeonhole Bin Unit, 12 in D x 42 in H x 33 3/4 in W, 7 Shelves, Gray 360-95
- Durham Mfg Open Bin Storage Units