- Home
- /
- Power Transmission
- /
- Motors
- /
- Pump Motors
- /
- Oil Well Pumping Motors
- /
- Well Motor, 100 HP, 1130 RPM, 208-230/460
Weg
Well Motor, 100 HP, 1130 RPM, 208-230/460
Mfr # 10012ES3EOW445T-W22
Zoro # G9808687
Item requires special delivery charges. A $600.00 per item surcharge will be applied.
$13,555.50
Item successfully saved to ''
Key Features
- Motor Design 3-Phase
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- HP 100
- Nameplate RPM 1,150
- Frame 444/5T
Customers Also Purchased
- Brand Weg
-
MFR #
10012ES3EOW445T-W22
-
Zoro #
G9808687
- Country of Origin Multiple
- Category Oil Well Pumping Motors
Dimensions
Length Less Shaft | 36 11/16 in |
Shaft Dia. | 3 3/8 in |
Shaft Length | 8 1/2 in |
Overall Length | 45 3/16 in |
Height | 22 3/4 in |
Body Dia. | 22.8 in |
Manufacturers Warranty Length | 3 yr |
Details
Item | Oil Well Pumping Motor |
Motor Design | 3-Phase |
Motor Enclosure Design | Totally Enclosed Fan-Cooled |
HP | 100 |
Nameplate RPM | 1,150 |
Frame | 444/5T |
Motor Shaft Rotation | CW/CCW |
Voltage | 208-230/460V AC |
RPM Range | 1,101-1,200 |
Motor Service Factor | 1.15 |
Base | Rigid |
Hz | 60 Hz |
Frame Material | Cast Iron |
Motor Frame Material | Cast Iron |
Motor Thermal Protection | None |
Phase | Three |
Motor Application | Pump |
Ins. Class | F |
Motor Mounting Position | Horizontal |
Standards | CSA (LR38324), CSA (LR50962), UL (E104590) |
Ambient Temperature | 40 Degrees C |
Motor Efficiency Group | Energy Efficient |
Motor Mounting Type | Rigid Base |
Motor Bearings | Roller |
Full Load Amps | 281-254/127 |
Motor Sub Application | Oil Well Pump |
Finish | Epoxy |
Duty | Continuous |
Voltage Compatibility | 200-230/440V AC, 200-230/460V AC, 208-230/460V AC, 460V AC |
Warranty | 1 1/2 yr |
Nominal Efficiency | 90.2 % |
Usable @ 200V | No |
No. of Speeds | 1 |
NEMA Design | D |
Shaft Material | Carbon Steel |
Max. Ambient Temp. | 40 Degrees C |
Conduit Box Position | F2 |
Conduit Box Location | Exterior |
Motor Shaft Design | Keyed |
Duty Cycle | Continuous |
Usable @ 208V | Yes |
Weight | 1,853 lb |
Regreasable Bearings | Regreasable Bearings |
Description
Oil Well Pumping Motor, Body Dia. 22.8 in, Conduit Box Location Exterior, Conduit Box Position F2, Duty Cycle Continuous, Finish Epoxy, Frame 444/5T, Hz 60 Hz, Full Load Amps 281-254/127, Height 22 3/4 in, HP 100, Ins. Class F, Length Less Shaft 36 11/16 in, Manufacturers Warranty Length 3 yr, Max. Ambient Temp. 40 Degrees C, Motor Application Pump, Motor Bearings Roller, Motor Design 3-Phase, Motor Efficiency Group Standard Efficient, Motor Enclosure Design Totally Enclosed Fan-Cooled