Air Systems Intl
Conf. Sp Blower, Contrifical, 3/4 HP
Mfr # SVB-E8SCUP
Zoro # G9811051
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,467.99
Key Features
- For Use With 8 in Duct
- Type Centrifugal
- HP 3/4 hp
- Voltage 115 V AC
- Duct Dia. 8 in
Explore More Products
- AIR SYSTEMS INTL Conf. Sp Blower, Centrifugal 11A SVB-E8-2
- AIR SYSTEMS INTL Confined Sp Fan, Steel, Red, 10 or 8 In SVF-10AC50
- AIR SYSTEMS INTL Conf Sp Fan w/ Saddle Vent, Blck, 8 In SV-189-29
- AIR SYSTEMS INTL Conf. Space Fan, Axial, 1/3HP, 8 In., 115VAC CVF-8AC
- AIR SYSTEMS INTL Universal Mount SV-UM
- AIR SYSTEMS INTL Calibration Gas, Zero Air, 103L BBG-00103
- AIR SYSTEMS INTL Conf. Space Fan, Axial, 1/4HP, 8 In., 12VDC CVF-25DCAN
- AIR SYSTEMS INTL Conductive Ventilation Kit, 6 ft., Black SVH-CND86
- AIR SYSTEMS INTL Fan, 6 ft. Duct Canister, 8", 12 VDC SVF-6DCAN
- AIR SYSTEMS INTL Lay Flat Duct, Polyeth, White, 750 ft. SVH-LF12
- ALLEGRO INDUSTRIES Confined Space Fan, Axial, 1/3 HP 9513
- Air Systems Intl Confined Space Fans and Blowers