Shop Alternate Products
This Product is Discontinued
Justrite
Flammable Safety Cabinet, 45 Gal., Gray (Discontinued)
Mfr # 894523
Zoro # G9813395
Free Shipping & Returns
This Product is Discontinued
Key Features
- Capacity 45 gal.
- Color Gray
- Width 43"
- Depth 18"
- Height 65"