Shop Alternate Products
This Product is Discontinued
Eagle Mfg
Flammable Safety Cabinet, 30 Gal., White (Discontinued)
Mfr # 1932 WHITE
Zoro # G9813693
Free Shipping & Returns
This Product is Discontinued
Key Features
- Capacity 30 gal.
- Color White
- Width 43"
- Depth 18"
- Height 44"