Cablofil
Wire Mesh Cable Tray, 20x6In, 10 Ft
Mfr # CF150/500EZ
Zoro # G9814025
Free Shipping & Returns
$315.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 165 lb
- Finish Zinc Plated
- Length 10 ft
- Height 6 in
- Width 20 in
Explore More Products
- CABLOFIL Wire Mesh Cable Tray, 4x2In, 10 Ft CF54/100EZ
- CABLOFIL Wire Mesh Cable Tray, 20x4In, 10 Ft CF105/500EZ
- CABLOFIL Screw And Flange Nut, Electro Zinc, PK50 EZBN1/4EZ
- CABLOFIL Cable Tray Support, Steel, Length 16 In FASP400PG
- CABLOFIL Cable Tray Support, Steel, Length 6 In FASP150PG
- CABLOFIL Splice, Snap Connector, Electro Zinc, PK50 EDRNEZ
- CABLOFIL Lock Nut, 3/8"-18, Zinc Plated SON3/8EZ
- CABLOFIL PROFILE 12" FAS, ELECTRO ZINC 213731
- CABLOFIL CABLE RUNWAY WIRE MESH, 10'LX2"WX2"D STRAIGHT SECTION, ELECTRO ZINC 199265
- WIEGMANN Wiring Trough, Mtllc, 6In.Hx 6In.Wx 72In.D RSCG060672
- LEGRAND Wiremold Outlet Box, 0 Knockout, Metal, Ivory, Wall Mounting B3
- Cablofil Cable Trays