Marathon Motors
3-Phase General Purpose Motor, 10 HP, 256TC Frame, 230/460V AC Voltage, 1,180 Nameplate RPM
Mfr # 256TTFCD6078
Zoro # G9815976
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$1,610.99
Key Features
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- Motor Mounting Type Rigid Base
- HP 10
- RPM Range 1,101-1,200
- Voltage 230/460V AC
Explore More Products
- MARATHON MOTORS 3-Phase General Purpose Motor, 1 HP, 143T Frame, 230/460V AC Voltage, 1,760 Nameplate RPM 143TTFR15642
- MARATHON MOTORS 3-Phase General Purpose Motor, 5 HP, 184T Frame, 230/460V AC Voltage, 1,755 Nameplate RPM 184TTFCD6070
- MARATHON MOTORS Split-Phase Fan and Blower Motor, 1/4 HP, 48Z Frame, 115V AC Voltage, 1,725 Nameplate RPM 048S17D2054
- MARATHON MOTORS 3-Phase General Purpose Motor, 1 1/2 HP, 145TC Frame, 230/460V AC Voltage, 1,755 Nameplate RPM 145TTFR6058
- MARATHON MOTORS 3-Phase General Purpose Motor, 2 HP, 90L Frame, 230/460V AC Voltage, 1,745 Nameplate RPM 090LT17FH6419
- MARATHON MOTORS 3-Phase General Purpose Motor, 1 1/2 HP, 145T Frame, 230/460V AC Voltage, 1,740 Nameplate RPM 145TTFC6026
- MARATHON MOTORS 3-Phase General Purpose Motor, 40 HP, 324TS Frame, 230/460V AC Voltage, 1,780 Nameplate RPM 324TSTDBD6026
- MARATHON MOTORS 3-Phase General Purpose Motor, 1 1/2 HP, 182TC Frame, 230/460V AC Voltage, 1,175 Nameplate RPM 182TTFBD6079
- MARATHON MOTORS 3-Phase General Purpose Motor, 5 HP, 184T Frame, 575V AC Voltage, 3,525 Nameplate RPM 184TTFCD6005
- BALDOR-RELIANCE 3-Phase AC Induction Motor, 5 HP, 184C Frame, 230V AC, 460V AC Voltage, 3,450 Nameplate RPM VEM3613
- DAYTON 3-Phase General Purpose Motor, 1 HP, 182/4 Frame, 230/460V AC Voltage, 1,170 Nameplate RPM 36VE93
- Marathon Motors General Purpose AC Motors