Ashland Conveyor
Slider Bed Belt Conveyor, 11 ft L, 34 1/2 in W, 415 lb Load Capacity
Mfr # SB400 30B11RE1/2A3I6-60V480M25
Zoro # G9816581
Item requires special delivery charges. A $265.00 per item surcharge will be applied.
$6,864.99
Key Features
- Belt Width (In.) 30
- Overall Length 11 ft
- Maximum Load Capacity 415 lb
- Application Material Handling
- Top Surface Smooth
Explore More Products
- ASHLAND CONVEYOR Roller Bed Belt Conveyor, 12 ft L, 24 in W, 2,550 lb Load Capacity RB190 18B 12RE1/2A360TS M25
- ASHLAND CONVEYOR Slider Bed Belt Conveyor, 6 ft L, 34 1/2 in W, 435 lb Load Capacity SB400 30B 6RE1/2A1 60TS M25
- ASHLAND CONVEYOR Slider Bed Belt Conveyor, 16 ft L, 22 1/2 in W, 410 lb Load Capacity SB400 18B 16RE1/2A1 60TS M25
- ASHLAND CONVEYOR Slider Bed Belt Conveyor, 11 ft L, 22 1/2 in W, 435 lb Load Capacity SB400 18B 11RE1/2A3 60TS M25
- ASHLAND CONVEYOR Roller Bed Belt Conveyor, 12 ft L, 24 in W, 2,550 lb Load Capacity RB190 18B12RE1/2A3I6-60V480M25
- BOSCH REXROTH Toothed 3480Mm 25Mm Conveyor Belt 220 3480 705BR
- SEALER SALES Motorized Conveyor Conveyor Width 118 x 512 MC-300
- AMMERAAL BELTECH Dark Blue 8Ft-7In 10In Conveyor Belt EM 8/2 00+05
- BOSCH REXROTH Toothed 1380Mm 25Mm Conveyor Belt 220 1380 705BR
- VESTIL Roller Conveyor, 60", 5 K CONV-52-5-2-3L-Z
- BOSCH REXROTH Toothed 840Mm 25Mm Conveyor Belt 3842992517 25T5A
- Ashland Conveyor Belt Conveying