Jet
Band Saw, 7-7/8" x 6" Rectangle, 7" Round, 7 in Square, 230V AC V, 1 hp HP
Mfr # 414464
Zoro # G9816782
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$3,379.00
Key Features
- Band Saw Type Horizontal
- Cutting Capacity Rectangle 7-7/8" x 6"
- Cutting Capacity Round 7"
- Cutting Capacity Square 7 in
- Voltage 230V AC
Explore More Products
- JET Band Saw, 13-1/2" Round, 230/460V AC V, 1 hp HP 414504C
- JET Band Saw, 6-1/2" x 18" or 10" x 16" Rectangle, 10" Round, 10 in Square, 230V AC V, 2 hp HP 414473
- JET Band Saw, 7" x 12" Rectangle, 7" Round, 7 in Square, 115/230V AC V, 0.75 hp HP 414559
- JET Band Saw, 6" x 14" Rectangle, 6" Round, 6 in Square, 115/230V AC V, 1 hp HP 414500
- JET Band Saw, 7-1/2" x 5" Rectangle, 5" Round, 5 in Square, 115V AC V, 0.5 hp HP 414453
- JET Band Saw, 5" x 6" Rectangle, 5" Round, 5 in Square, 115/230V AC V, 0.5 hp HP 414457
- JET Band Saw, 8-3/4" x 7" Rectangle, 8-3/4" Round, 8.75 in Square, 230V AC V, 1.5 hp HP 414467
- JET JWB-10, 10" Open Stand Bandsaw JWB-10
- JET Band Saw, 7" x 8" Rectangle, 8" Round, 8 in Square, 115V AC V, 1 hp HP HVBS-10 DMW
- DAYTON Band Saw, 7" x 11-3/4" Rectangle, 7" Round, 7 in Square, 120/240V AC V, 1 hp HP 21C004
- POWERMATIC Band Saw, 19" Rectangle, 13-1/2" Round, 13.5 in Square, 115/230V AC V, 1.5 hp HP 1791216K
- Jet Vertical & Horizontal Band Saws