Jet
Band Saw, 14" x 8" or 2" x 14" Rectangle, 8" Round, 8 in Square, 115/230V AC V, 1 hp HP
Mfr # 414466
Zoro # G9816877
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$3,399.00
Key Features
- Band Saw Type Horizontal
- Cutting Capacity Rectangle 14" x 8" or 2" x 14"
- Cutting Capacity Round 8"
- Cutting Capacity Square 8 in
- Voltage 115/230V AC
Explore More Products
- JET Band Saw, 13-1/2" Round, 230/460V AC V, 1 hp HP 414504C
- JET Band Saw, 5" x 7-1/2" Rectangle, 5" Round, 5 in Square, 115V AC V, 0.5 hp HP 414461
- JET Band Saw, 5" x 5-3/4" or 2" x 6" Rectangle, 5" Round, 5 in Square, 115/230V AC V, 0.5 hp HP 414458
- JET Band Saw, 14" x 13" Rectangle, 14" Round, 14 in Square, 115/230V AC V, 1.75 hp HP JWBS-15
- JET Band Saw, 5" x 5-3/4" Rectangle, 5" Round, 5 in Square, 115/230V AC V, 0.5 hp HP HVBS-56V
- JET Band Saw, 7" x 10-13/64" Rectangle, 7" Round, 7 in Square, 115/230V AC V, 1 hp HP 413452
- JET Band Saw, 10" x 17" Rectangle, 10" Round, 10 in Square, 230V AC V, 2 hp HP MBS-1018-1
- JET Band Saw, 10" Round, 10 in Square, 460V AC V, 2 hp HP J-7040M-4
- JET Band Saw, 6" x 16" Rectangle, 6" Round, 6 in Square, 230V AC V, 5 hp HP JWBS-20-5
- DAYTON Band Saw, 12" x 17-3/4" Rectangle, 12" Round, 10 in Square, 120/240V AC V, 1.5 hp HP 49G989
- PALMGREN Horizontal Metal Cut Band Saw, 7"x12" 9683311
- Jet Vertical & Horizontal Band Saws