Jet
Band Saw, 9" x 16" Rectangle, 10" Round, 10 in Square, 115/230V AC V, 1.5 hp HP
Mfr # 414472
Zoro # G9817175
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
$6,989.00
Key Features
- Band Saw Type Horizontal
- Cutting Capacity Rectangle 9" x 16"
- Cutting Capacity Round 10"
- Cutting Capacity Square 10 in
- Voltage 115/230V AC
Explore More Products
- JET Band Saw, 10" x 17" Rectangle, 10" Round, 10 in Square, 230/460V AC V, 2 hp HP MBS-1018-3
- JET Band Saw, 5" x 6" Rectangle, 5" Round, 5 in Square, 115/230V AC V, 0.5 hp HP 414457
- JET Band Saw, 6" x 14" Rectangle, 6" Round, 6 in Square, 115/230V AC V, 1 hp HP 414500
- JET Band Saw, 5" x 5-3/4" Rectangle, 5" Round, 5 in Square, 115/230V AC V, 0.5 hp HP HVBS-56V
- JET Band Saw, 13-1/2" Round, 115/230V AC V, 1 hp HP 708115K
- JET Band Saw, 7" x 12" Rectangle, 7" Round, 7 in Square, 115/230V AC V, 0.75 hp HP 414559
- JET Band Saw, 12 in Square, 230/460V AC V HBS-1220DC
- JET JWBS-14SFX, 14" Bandsaw, 1-3/4HP, 115/23 JWBS-14SFX
- JET Band Saw, 7" x 8" Rectangle, 8" Round, 8 in Square, 115V AC V, 0.75 hp HP HVBS-8-DMW
- DAKE Band Saw, 115/230V AC V, 1.75 hp HP 987018
- JET Band Saw, 4" x 16" x 12" Rectangle, 9" Round, 8 in Square, 115/230V AC V, 1.5 hp HP 414468
- Jet Vertical & Horizontal Band Saws