Phase-A-Matic
Phase Converter, Rotary, 15 HP, 208-230V
Mfr # R-15
Zoro # G9818453
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$2,830.99
Key Features
- Type Rotary
- Input Voltage 208-230 V AC
- Output Voltage 208-230 V AC
- Output Amps 42 A
- Input (Amps) 100 A
Explore More Products
- PHASE-A-MATIC Phase Converter, Rotary, 25 HP, 208-240V R-25
- PHASE-A-MATIC Phase Converter, Static, 4 to 8 HP OP UL-900HD
- PHASE-A-MATIC Phase Converter, Rotary, 20 HP, 208-240V R-20
- PHASE-A-MATIC Phase Converter, Rotary, 10 HP, 208-240V R-10
- PHASE-A-MATIC Phase Converter, Rotary, 30 HP, 208-240V R-30
- PHASE-A-MATIC Phase Converter, Static, 1/3 to 3/4 HP OP UL-100HD
- PHASE-A-MATIC Phase Converter, Rotary, 30-90 HP, 460V RH-30
- PHASE-A-MATIC Phase Converter, Rotary, 50-300HP, 208-240V R-100
- PHASE-A-MATIC Phase Converter, Rotary, 50-300HP, 460V RH-100
- PHASE-A-MATIC Phase Converter, Rotary, 20-60 HP, 460V RH-20
- PHASE-A-MATIC Phase Converter, Static, 3 to 5 HP OP UL-600HD
- Phase-A-Matic Phase Converters