Shop Alternate Products
This Product is Discontinued
80/20
Framing Extrusion, T-Slotted, 15 Series (Discontinued)
Mfr # 3060-145
Zoro # G9823755
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Length 145 in
- Width (In.) 3.0 in
- Type T-Slotted
- Material Aluminum
- Finish Anodized