Zoro Select
Rod, SS, 440C, 3 1/2 Dia x 6 Ft L
Mfr # 1ZDG5
Zoro # G9826756
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,514.99
Key Features
- Alloy Type 440C
- Finish Unpolished
- Type Corrosion Resistant
- Standards ASTM A276
- Temper Annealed
Explore More Products
- ZORO SELECT Rod Stock, SS, 72 in Overall L 6R.25-72
- ZORO SELECT Rod Stock, SS, 36 in Overall L 4R.125-36
- ZORO SELECT SS Round Bar 17-4, 12 in Overall L 7293_12_0
- ZORO SELECT Rod Stock, SS, 6 in Overall L 6R.125-6
- ZORO SELECT Rod Stock, SS, 1 ft. L, 1/2 in. dia. 87147
- ZORO SELECT SS Round Bar 410, 12 in Overall L 18475_12_0
- ZORO SELECT SS Round Bar 321, 60 in Overall L 18440_60_0
- ZORO SELECT SS Round Bar 15-5, 24 in Overall L 7196_24_0
- ZORO SELECT Rod Stock, SS, 12 in Overall L 6R4-12
- ZORO SELECT Rod, SS, 303, 2 In Dia x 6 Ft L 2EXE4
- ZORO SELECT Rod, 316, SS, 1/2 In Dia x 6 Ft L 3GTD5
- Zoro Select Stainless Steel Rods