Just Manufacturing
27 1/2 in W x 87 in L x 48 in H, Floor Mount, 304 Stainless steel
Mfr # NSFB236-24RL-2-J
Zoro # G9832286
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$4,546.99
Key Features
- Mounting Type Floor Mount
- Material 304 Stainless steel
- Color Silver
- Overall Height 48 in
- Overall Length 87 in
Explore More Products
- JUST MANUFACTURING 26 in W x 20 in L x 13 1/2 in H, Wall Mount, Bathroom Sink JADA3020-2-J
- JUST MANUFACTURING 14 1/8 in W x 18 5/8 in L x 7 in H, Wall Hung, Bathroom Sink WHLE-14-S
- JUST MANUFACTURING 27 1/2 in W x 75 in L x 48 in H, Floor Mount, 304 Stainless steel NSFB248-24L-2-J
- FIAT Modesto Mop Sink, 36L x 24W W/ Plain Curbs MSB3624100
- ELKAY 22 in W x 33 in L x 9 in H, Stainless Steel ECTSR33229TBG1
- ZURN 28 in W x 28 in L x 13 in H, Floor Mount, Cast iron, Utility Sink Z5850
- ELKAY Classic SS 43" x 22" x 12-1/8", Equal Double Bowl Drop-in Sink DLR4322125
- ORION 3 7/8 in W x 9 3/4 in L x 4 in H, Above or Below, Polyethylene CS6-9x3x4
- BK RESOURCES 25.8125 in W x 84 in L x Free Standing, Stainless Steel, Three Compartment Sink BKS-3-1620-14-18T
- AMGOOD Stainless Steel Floor Mop Sink 24in x 24in x 13in 304 Stainless Steel SINK MS-242413
- AMGOOD Stainless Steel Utility Sink with 10in Right Drainboard NSF SINK 101410-10R - FAUCET
- Just Manufacturing Utility Sinks