Shop Alternate Products
This Product is Discontinued
Trico
LV Hand Truck Style Filter Cart, FSC (Discontinued)
Mfr # 36989
Zoro # G9832636
Free Shipping & Returns
This Product is Discontinued
Key Features
- Filter Rating (Microns) 25
- Max. Flow GPM 14
- Length (In.) 24
- Width (In.) 24
- Height (In.) 48