Liberty Pumps
Grinder Pump, Duplex, 2 HP, Height 72 In
Mfr # D3672LSG202-48
Zoro # G9833092
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$11,398.99
Key Features
- HP 2 hp
- Phase - Pumps 1
- Switch Actuation Tether Float
- Base Material Cast Iron
- Flow Rate @ 10 Ft. of Head 50 gpm
Replacement Parts
Explore More Products
- LIBERTY PUMPS Grinder Pump, Manual, 115V PRG101M
- LIBERTY PUMPS Grinder Pump, 460-480, 5.3 Amps, Ph 3 LSGX204M
- LIBERTY PUMPS Grinder Package, Simplex 2448LSG202
- LIBERTY PUMPS Grinder Pump, 208-230V, 15 Amps Ph 1 LSGX202A
- LIBERTY PUMPS Grinder Pump, 2 HP, 208-230 Voltage LSG203M
- LIBERTY PUMPS Grinder Pump, 208-230V, 15 Amps, Ph 1 LSGX202M
- LIBERTY PUMPS Grinder Pump System, Duplex, 230V P682XPRG102
- LIBERTY PUMPS Grinder Pump, Automatic, 230V PRG102A
- ZOELLER Grinder Pump, Auto Reversing, 2 HP, 230V E840
- FLINT & WALLING Zoeller 1 HP 2535 gph Cast Iron Tethered Float Switch Grinding Pump 2701-0005
- SANIFLO Sanibest Pro Grinder Pump, 1 HP 120V 013
- Liberty Pumps Grinder Pumps