Shop Alternate Products
This Product is Discontinued
Fairbanks
Platform Truck, 2000 lb., 72 In. x 36 In. (Discontinued)
Mfr # B-98-Q-3672-RTE-408
Zoro # G9834264
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Overall Height 35 7/8 in
- Overall Length 72 in
- Overall Width 36 in
- Load Capacity 2,000 lb
- Wheel Type Mold-On Rubber