Shop Alternate Products
This Product is Discontinued
Zoro Select
Cube Truck, 3/4 cu. yd., 800 lb. Cap, Gray (Discontinued)
Mfr # UT-16 GREY
Zoro # G9838534
Free Shipping & Returns
This Product is Discontinued
Key Features
- Overall Height 36"
- Overall Length 45"
- Overall Width 31"
- Color Gray
- Load Capacity 800 lb.