Tennsco
24 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary
Mfr # CVD7220 SAND
Zoro # G9838787
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$564.99
Key Features
- Cabinet Style Combination Wardrobe
- Duty Rating Light Duty
- Overall Width 36 in
- Material Steel
- Assembled/Unassembled Assembled
Explore More Products
- TENNSCO 24 ga. Steel Storage Cabinet, 36 in W, 64 in H, Stationary JAN6618ELBK
- TENNSCO Heavy Gauge Steel Deluxe Storage Cabinet, 36 in W, 78" H 2470PY
- TENNSCO 20 ga. Steel Storage Cabinet, 48 in W, 78 in H J2478APY
- TENNSCO 24 ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary 7218-PDLG
- TENNSCO 22 ga. ga. Carbon Steel Storage Cabinet, 36 in W, 42 in H, Stationary 2442 MED GRAY
- TENNSCO 20/22 ga. Steel Storage Cabinet, 48 in W, 42 in H, Stationary J1842A BLACK
- TENNSCO 22 ga. Steel Storage Cabinet, 36 in W, 78 in H 2470PY
- TENNSCO Unassembled Under-Counter Hgt Storage Cabinet, 36"Wx24"Dx36"H, Sand 2436-SND
- TENNSCO 20 ga. ga. Carbon Steel Storage Cabinet, 48 in W, 42 in H, Stationary J2442SU-BK
- JAMCO 14 ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary DL148BL
- HALLOWELL 14 ga. ga. Steel Storage Cabinet, 60 in W, 78 in H, Stationary HW4CC0478-4CL
- Tennsco Industrial Storage Cabinets