Shop Alternate Products
This Product is Discontinued
Zoro Select
Tilt Truck, Light-Duty, 1-1/8 cu. yd., Red (Discontinued)
Mfr # 1.1CU-L RED
Zoro # G9843084
Free Shipping & Returns
This Product is Discontinued
Key Features
- Overall Height 39 1/2 in
- Overall Length 69 in
- Overall Width 32 in
- Color - Hoppers and Cube Trucks Red
- Frame Material - Hoppers and Cube Trucks Steel