Shop Alternate Products
This Product is Discontinued
Quantum Storage Systems
Steel Bin Shelving, 36" W x 75" H x 18" D, 4 Shelves, Gray (Discontinued)
Mfr # QSBU-255IV
Zoro # G9845245
Free Shipping & Returns
This Product is Discontinued
Key Features
- Overall Width 36"
- Overall Height 75"
- Overall Depth 18"
- Number of Shelves 4
- Color Gray