Shop Alternate Products
This Product is Discontinued
Tennsco
20/22 ga. Steel Storage Cabinet (Discontinued)
Mfr # J2478SUC BLACK
Zoro # G9847232
Free Shipping & Returns
This Product is Discontinued
Key Features
- Cabinet Style Combination Wardrobe
- Material Steel
- Assembled/Unassembled Assembled
- Gauge 20/22
- Number of Drawers 0