Shop Alternate Products
This Product is Discontinued
Tennsco
24 ga. Steel Storage Cabinet (Discontinued)
Mfr # CVD7218 SAND
Zoro # G9848921
Free Shipping & Returns
This Product is Discontinued
Key Features
- Cabinet Style Shelving
- Material Steel
- Assembled/Unassembled Assembled
- Gauge 24
- Number of Drawers 0