Shop Alternate Products
This Product is Discontinued
Jlg
Personnel Lift, Push-Around Drive, 330 lb. Load Capacity, 7 ft. 9" Max. Work Height (Discontinued)
Mfr # FS60
Zoro # G9853225
Free Shipping & Returns
This Product is Discontinued
Key Features
- Load Capacity 330 lb
- Drive Push-Around
- Overall Height 72"
- Overall Width 30 in
- Power Source 28V NiMH Battery Mfr. No. FS80PP or 18V Cordless Drill, Not Included