Berner
High Velocity Air Curtain, 4782 cfm
Mfr # IDC12-3144AQ-G
Zoro # G9857005
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$3,556.99
Key Features
- Width 147 in
- Phase 3
- Max. Mounting Height 12 ft
- Air Curtain Finish Powder Coated
- Number of Motors 3
Explore More Products
- BERNER High Velocity Air Curtain, 4678 cfm IDC12-3120AA-G
- BERNER Air Curtain, 14 In. H, 75 In. W, 13 In. D SHD07-2072AC-P-G
- BERNER Low Profile Heated Air Curtain, 3ft., 208V CLC08-1036EX-100-G
- BERNER Low Profile Air Curtain, 42-7/8 In. W SLC07-1042AC-G
- BERNER Heated Air Curtain, 7.5kW, 240V, 1005 cfm CLC08-1036EJ-075-G
- BERNER Low Profile Heated Air Curtain, 6ft., 208V CLC08-1072EX-150-G
- BERNER High Velocity Air Curtain, 3188 cfm IDC12-2096AA-G
- BERNER Heated Air Curtain, 8kW, 208V, 2010 cfm CLC08-1072EB-080-G
- BERNER High Velocity Air Curtain, 6048 cfm IDC12-4144AZ-G
- VTS AMERICA INC Wing Air Curtain Electric Heat 60" With ECM Motor / WING E150-ec 208/230V/3ph 1-4-2801-0088
- DAYTON Air Curtain Blower, 5900 FPM 6E815
- Berner Air Curtains and Accessories