Weg
Pump Mtr, 3ph, 40hp, 1775,208-230/460,324JM
Mfr # 04018ET3E324JM-W22
Zoro # G9857976
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$4,369.99
Key Features
- Motor Design 3-Phase
- HP 40
- RPM Range 1,701-1,800
- Nameplate RPM 1,770
- Voltage 208-230/460V AC
Explore More Products
- WEG Pump Motor, 3-Ph, 7.5 HP, 1770,208-230/460V 00718ET3E213JM-W22
- WEG Close-Coupled Pump Motor, 3 HP, 15-11/16"L 00336ET3E145JM-W22
- WEG Close-Coupled Pump Motor, 7-1/2 HP 00736ET3E184JM-W22
- WEG Pump Mtr, 3-Ph, 3hp, 1760,208-230/460,182JM 00318ET3E182JM-W22
- WEG Pump Mtr, 3-Ph, 5hp, 1755,208-230/460,184JM 00518ET3E184JM-W22
- WEG Pump Mtr, 3-Ph, 3hp, 3510,208-230/460,182JM 00336ET3E182JM-W22
- WEG Pump Mtr, 3ph, 20hp, 1765,208-230/460,256JM 02018ET3E256JM-W22
- WEG Pump Mtr, 3ph, 15hp, 1775,208-230/460,254JM 01518OT3E254JM-W40
- WEG PumpMtr, 3ph, 100hp, 1780,208-230/460,404JM 10018OT3E404JM-W40
- MARATHON MOTORS Close-Coupled Pump Motor, 3-Phase, 5 HP 184TTDBD6032
- MARATHON Close-Coupled Pump Motor, 5 HP, 1 phase, 3600 RPM, 230 V, 184JM Frame, ODP Z408A
- Weg Pump Motors