Weg
Pump Motor, 3-Ph, 60 HP, 1780,208-230/460V
Mfr # 06018ET3E364JP-W22
Zoro # G9858037
Item requires special delivery charges. A $350.00 per item surcharge will be applied.
$7,742.99
Key Features
- Motor Design 3-Phase
- HP 60
- RPM Range 1,701-1,800
- Nameplate RPM 1,780
- Voltage 208-230/460V AC
Explore More Products
- WEG Pump Motor, 182/4JM, 208-230/460V 00536OT3E182JM-S
- WEG Close-Coupled Pump Motor, 15 HP, 20-7/16"L 01536ET3E215JM-W22
- WEG Pump Mtr, 3-Ph, 5hp, 1755,208-230/460,184JM 00518ET3E184JM-W22
- WEG Pump Mtr, 3ph, 30hp, 1765,208-230/460,286JP 03018ET3E286JP-W22
- WEG Pump Motor, 3-Ph, 1.5 HP, 1760,208-230/460V 00158ET3E145JM-W22
- WEG Pump Motor, 3-Ph, 7.5 HP, 3530,208-230/460V 00736ET3E213JM-W22
- WEG Pump Motor, 2 HP, 1745,143/5JP, 2.69A 00218OT3E145JP-S
- WEG Pump Motor, 3-Ph, 1.5 HP, 3495,208-230/460V 00156ET3E143JP-W22
- WEG Close-Coupled Pump Motor, 2 HP, 14-1/8" L 00236OT3E145JM-S
- WEG Pump Mtr, 3ph, 10hp, 3530,208-230/460,215JM 01036ET3E215JM-W22
- WEG Pump Motor, 2HP, 1745,143/5JM 00218OT3E145JM-S
- Weg Close-Coupled Pump Motors