Shop Alternate Products
This Product is Discontinued
Bakers Pride
Gas Countertop Griddle, 8 Burners (Discontinued)
Mfr # BPHMG-2448I
Zoro # G9858353
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Overall Height (In.) 15 1/4 in
- Cooking Surface (in.) 24 W x 47 7/8
- Includes 4 in Adjustable Chrome Legs with Bullet Feet, Front Grease Trough, Slide-Out Grease Pan
- Material Stainless Steel
- Overall Length (In.) 13 5/16 in