Saftcart
Cylinder Trolley, 78 In. H, 2400 lb.
Mfr # MDE-50H
Zoro # G9860015
$1,222.00
13% off
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,054.99
Key Features
- Overall Height 77 1/2 in
- Overall Width 27 in
- Material Steel
- Color Green
- Load Capacity 2,400 lb
Explore More Products
- SAFTCART Medical Gas Cart, 12 Cylinder., 21"Wx21"H, 27 lb. MDE-12S
- SAFTCART Cylinder Truck, 2 Cylinder, 400 lb. 822-10
- SAFTCART Cylinder Trolley, 35 In. H, 250 lb. MDE-2
- SAFTCART Cylinder Truck, 2 Cylinder, 400 lb. 403-20FW
- SAFTCART Medical Gas Cart, Cylinder. 24, 34"Wx21"H, 27 lb. MDE-24S
- SAFTCART Welding Cylinder Truck, 2 Cyl, 400 lb. 403-20
- SAFTCART Welding Cylinder Truck, 2 Cyl, 400 lb. 401-14
- SAFTCART Cylinder Truck, 2 to 3 Cylinder, 800 lb. 780-10W
- SAFTCART Cylinder Truck, 2 Cylinder, 250 lb. 820-8
- SAFTCART Cylinder Truck, 1 Cylinder, 5800 lb. EZ LOAD-4L
- DAYTON Gas Cylinder Truck, 1 Cylinder Capacity 34D673
- Saftcart Cylinder Trucks