Vision Light Steel Door with Glass, 80 in H, 36 in W, 1 3/4 in Thick, 18-gauge, Type: 2

  • Mfr # CHMD X VL30 68 X CYL-CU-18ga-WG

  • Zoro # G9866044


product price:  $984.99
/ea
Additional $80.00 delivery surcharge applies per item.
See details

Key Features

Door Design
Single Door
Door Type
2
Lock Type
Cylindrical
Door Opening Height
80 in
Door Opening Width
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CHMD X VL30 68 X CYL-CU-18ga-WG
Zoro #
G9866044
UPC #
-
Country of Origin
United States

Dimensions

Door Opening Height
80 in
Door Opening Width
36 in
Thickness
1 3/4 in
Dimension B
35 1/8 in
Window Width
11 in
Dimension C
65 3/8 in
Window Height
11 in
Dimension a
4 7/8 in
Bottom Hinge to Door Top Height
65 3/8 in
Door Thickness
1 3/4 in
Middle Hinge to Door Top Height
35 1/8 in
Door Height
80 in
Door Width
32 in
Top Hinge to Door Top Height
4 7/8 in

Details

Item
Vision Light Steel Door with Glass
Door Design
Single Door
Door Type
2
Lock Type
Cylindrical
Material
18-gauge
Fire Rating
90 min
Thermal Insulation U-Factor
0.41 W/mK
Agency Compliance
1 1/2 Hour Fire Rating, UL
Security Door Color
Gray
Includes
Doors With Glass
Green Certification or Other Recognition
GREENGUARD(R) GOLD Certified
Includes Louver
No Louver Included
Glass Insert Included
Wired Glass
Window Style
Square
Door Metal Material Gauge
18 ga
Hinge Placement Type
2
Door Material
Steel
Door Hand Orientation
Non-Handed
Number of Doors
1
Standards
UL

Description

Vision Light Steel Door with Glass, Door Type 2, Lock Type Cylindrical, Material 18-Gauge, Thermal Insulation U-Factor 0.41, Door Opening Height 80 In., Door Opening Width 36 In., Window Height 11 In., Window Width 11 In., Thickness 1-3/4 In., Agency Compliance UL, 1 1/2 Hour Fire Rating, 4-7/8 In., 35-1/8 In., 65-3/8 In., 38-3/4 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.