Tri-Arc
156 in H Steel Rolling Ladder, 12 Steps
Mfr # KDHS112246
Zoro # G9869483
Item requires special delivery charges. A $330.00 per item surcharge will be applied.
$1,215.99
Key Features
- Platform Height 120 in
- Number of Steps 12
- Platform Depth 17 in
- Platform Width 24 in
- Load Capacity 600 lb
Explore More Products
- TRI-ARC 136 in H Steel Rolling Ladder, 10 Steps KDSR110246-D2
- TRI-ARC Rollng Ladder, Steel, Safety Angle, 15-Step KDEC115242-Y
- TRI-ARC Rollng Ladder, Steel, Safety Angle, 15-Step KDEC115246-Y
- TRI-ARC 92 in H Aluminum Rolling Ladder, 6 Steps WLAR106165-D5
- TRI-ARC 86 in H Steel Tilt and Roll Ladder, 5 Steps KDTF105162
- TRI-ARC 136 in H Steel Stock Picking Rolling Ladder, 10 Steps KDSP110242
- TRI-ARC 102 in H Aluminum Wheelbarrow Ladder, 7 Steps WLARTR107165
- TRI-ARC 72 in H Aluminum Rolling Ladder, 4 Steps WLAR104244-D4
- TRI-ARC 96 in H Steel Rolling Ladder, 6 Steps KDSR106162-D3
- COTTERMAN 70 in H Steel Rolling Ladder, 4 Steps 1004R2630A1E30B3C1P6
- COTTERMAN 60 in H Steel Tilt and Roll Ladder, 3 Steps 3TR18A6E10B8D3C1P6
- Tri-Arc Ladders