Zoro Select
Bar and Pipe Truck, 3600 lb., Gray
Mfr # BPT-3672-95
Zoro # G9871967
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
$978.99
Key Features
- Overall Height 59 1/2 in
- Overall Length 72 in
- Overall Width 36 in
- Material Steel
- Color Gray
Explore More Products
- ZORO SELECT Bar and Pipe Truck, 3600 lb., 48 In. L BPT-3648-95
- ZORO SELECT Pipe Cradle Truck, V-Groove, 30x17 VGT-3017-95
- ZORO SELECT Panel/Pipe Truck, 3 Levels, 36x60 BPT-3660-8PH-95
- ZORO SELECT Standard Platform Truck, 3600 lb. PST-2436-95
- ZORO SELECT Mobile Bar Cradle Rack, H 30, W 28, L 96 BCTE-2896-4K-95
- ZORO SELECT Bar and Pipe Truck, 3600 lb., 60 In. L BPT-3660-95
- ZORO SELECT Bar and Pipe Truck, 1200 lb., 74 In. H 976
- ZORO SELECT Pipe Stake Truck, 6-Wheel, 72x36 PST6W-3672-95
- ZORO SELECT Bar & Pipe Cradle Truck, 60x24 BCTEH-2860-5K-95
- VESTIL Heavy Duty Cradle Cart DCC-80
- SUMNER Pipe Cart, 2000 lb., 58-1/2 in. x 33 in. x 19.5 in. 783230
- Zoro Select Platform & Panel Trucks