Fibergrate
Pedestrian Pultruded Grating, 96 in Span, Grit-Top Surface, ISOFR Resin, Dark Gray
Mfr # 873150
Zoro # G9872353
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$526.99
Key Features
- Material Fiberglass
- Width 3 ft
- Depth 1 1/2 in
- Color Dark Gray
- Mesh Pattern None
Explore More Products
- FIBERGRATE Pedestrian Pultruded Grating, 48 in Span, Grit-Top Surface, ISOFR Resin, Dark Gray 873170
- FIBERGRATE Pedestrian Pultruded Grating, 36 in Span, Grit-Top Surface, ISOFR Resin, Dark Gray 873130
- FIBERGRATE Pedestrian Pultruded Grating, 72 in Span, Grit-Top Surface, ISOFR Resin, Dark Gray 873230
- FIBERGRATE Stair Treads, Meniscus with Grit Nosing Surface, Corvex Resin, Green 879406
- FIBERGRATE Molded Grating, 48 in Span, Grit-Top Surface, Corvex Resin, Yellow 879020
- FIBERGRATE Industrial Pultruded Grating, 72 in Span, Grit-Top Surface, ISOFR Resin, Yellow 872720
- FIBERGRATE Industrial Pultruded Grating, 72 in Span, Grit-Top Surface, ISOFR Resin, Yellow 872780
- FIBERGRATE Industrial Pultruded Grating, 120 in Span, Grit-Top Surface, ISOFR Resin, Yellow 872580
- FIBERGRATE Fiberglass FRP Grating, 8 ft, Gray 879630
- FIBERGRATE Industrial Pultruded Grating, 72 in Span, Grit-Top Surface, ISOFR Resin, Yellow 872830
- FIBERGRATE Industrial Pultruded Grating, 48 in Span, Grit-Top Surface, ISOFR Resin, Yellow 872520
- Fibergrate Fiberglass Grating