Dynabrade
Downdraft Table, 36 x 72 In, 1 HP, 460V
Mfr # 63210
Zoro # G9873972
Item requires special delivery charges. A $210.00 per item surcharge will be applied.
$4,830.55
Key Features
- Voltage 460 V
- HP 1
- Filter Rating 1 microns
- Vacuum Suction 3,000 cfm
- Table Size 36" x 72"
Replacement Parts
Explore More Products
- DYNABRADE Downdraft Table, 36 x 60 In, 1 HP, 115V 64699
- DYNABRADE Downdraft Table, 33 x 41 In, 1 HP, 115V 64201
- DYNABRADE Downdraft Table, 36 x 72 In, 1 HP, 115V 64700
- DYNABRADE Downdraft Table, 36 x 72 In, 1 HP, 230V 64210
- DYNABRADE Downdraft Table, 36 x 72 In, 1 HP, 230v 64207
- DYNABRADE Metal Capture Downdraft Station, 230 V 64350
- DYNABRADE Downdraft.Table, 36"X 60" 64405
- DYNABRADE Downdraft.Table, 36" X60" 64402
- DYNABRADE Downdraft.Sanding Table, 36" X 72" 64492
- GLOBAL INDUSTRIAL Adjustable Height Shop Stand, 16 Gauge Steel, 36W X 24D 254844
- GLOBAL INDUSTRIAL Adjustable Height Machine Stand, 430 Stainless Steel, 24Wx18Dx18-24H 254840SS
- Dynabrade Machine Stands